!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, 225 LB CAPACITY, GREY, 3 IN DIAMETER/1 1/4 IN WIDTH, POLYURETHANE

CASTER WHEEL, 225 LB CAPACITY, GREY, 3 IN DIAMETER/1 1/4 IN WIDTH, POLYURETHANE

FAULTLESS

CASTER WHEEL, 225 LB CAPACITY, GREY, 3 IN DIAMETER/1 1/4 IN WIDTH, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, 225 LB CAPACITY, GREY, 3 IN DIAMETER/1 1/4 IN WIDTH, POLYURETHANE

CASTER WHEEL, 225 LB CAPACITY, GREY, 3 IN DIAMETER/1 1/4 IN WIDTH, POLYURETHANE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL899-3TB
  • Mfr. Model # 899-3TB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

With a 225 load rating, this grey three-inch diameter by 1 1/4 inch tread width caster wheel is good for light to medium applications. The wheel is polyurethane over polypropylene and gives a quiet and non-marking roll while also being durable. It has a precision bearing and an operating temperature range of -40 Degrees F - 180 Degrees F.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialPolyurethane
  • Wheel/Tread Hardness90A
  • Wheel Bearing TypePrecision Ball
  • Tread ShapeStandard
  • Wheel Core MaterialPolypropylene
  • Core ColourGrey
  • Non-MarkingYes
  • Hub Length1 11/16 in
  • FeaturesNon-Marking, Quiet
  • Includes Spanner BushingYes
  • Load Rating 225 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Grey
  • Wheel Bearing Material Steel
  • For Axle Size 3/8 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Operating Temperature Range -40 Degrees to 180 Degrees F
  • Includes Thread Guards
  • Series FAULTLESS 800-8700 SERIES
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list