!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE TREAD ON POLYOLEFIN CORE WHEEL, 3 IN WHEEL DIAMETER, 1 IN WHEEL W, BLUE

POLYURETHANE TREAD ON POLYOLEFIN CORE WHEEL, 3 IN WHEEL DIAMETER, 1 IN WHEEL W, BLUE

APPROVED VENDOR

POLYURETHANE TREAD ON POLYOLEFIN CORE WHEEL, 3 IN WHEEL DIAMETER, 1 IN WHEEL W, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE TREAD ON POLYOLEFIN CORE WHEEL, 3 IN WHEEL DIAMETER, 1 IN WHEEL W, BLUE

POLYURETHANE TREAD ON POLYOLEFIN CORE WHEEL, 3 IN WHEEL DIAMETER, 1 IN WHEEL W, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2RZA7
  • Mfr. Model # 2RZA7
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Caster Wheel, Wheel Dia. 3 In., Wheel Width 1 In., Load Rating 125 lb., Core Width 1-1/8 In., Core Color Gray, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 5/16 In., Wheel Material Polyurethane, Bore Dia. 1/4 In., Durometer 90-98 Shore A, Core Material Polyolefin, Temp. Range -40 to 180 Deg F.

Technical Specs

  • ItemPolyurethane Tread on Iron Core Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialPolyurethane
  • Wheel/Tread Hardness98 Shore A
  • Wheel Bearing TypePlain
  • For Axle Size5/16 in
  • Core ColourGray
  • Hub Length1 3/16 in
  • Load Rating 125 lb
  • Wheel Width 1 in
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Blue
  • Tread Shape Standard
  • Wheel Core Material Polyolefin
  • Non-Marking Yes
  • Includes Spanner Bushing Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list