!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 220 LB CAPACITY, SIDE BRAKE, 2 IN WHEEL, PP/ZINC

SWIVEL CASTER, 220 LB CAPACITY, SIDE BRAKE, 2 IN WHEEL, PP/ZINC

FAULTLESS

SWIVEL CASTER, 220 LB CAPACITY, SIDE BRAKE, 2 IN WHEEL, PP/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 220 LB CAPACITY, SIDE BRAKE, 2 IN WHEEL, PP/ZINC

SWIVEL CASTER, 220 LB CAPACITY, SIDE BRAKE, 2 IN WHEEL, PP/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL160-2SB
  • Mfr. Model # 160-2SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster is equipped with a side brake and can support capacities up to 220 pounds. It features a two-inch, polypropylene wheel and a zinc-coated plate.

Technical Specs

  • ItemCaster
  • Load Rating150 lb
  • Mounting Height2 1/2 in
  • Wheel/Tread MaterialPolypropylene
  • Mounting Plate Size1 7/8 in x 2 9/16 in
  • Outside Bolt Hole Spacing15/16 in x 2 1/8 in
  • Wheel/Tread ColourBlack
  • Number of Wheels1
  • Core ColourBlack
  • Frame FinishZinc
  • Swivel Radius1 11/16 in
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Wheel Core Material Polypropylene
  • Mounting Bolt Dia. 1/4 in
  • Caster Brake Type Side Brake
  • Application Backroom or Storeroom Carts, Distribution Carts, Flower Carts, Food Service, Hotel Carts, Janitorial Carts, Laundry Carts or Trucks, Light Duty Utility Cart, Medical Furniture, Mover Dolly, Office Equipment, Patient Recovery Chairs, Picking Carts, Service Carts, Stock Carts, Store Fixture, Technology Furniture
  • For Axle Dia. 1/4 in
  • Swivel Construction Kingpin
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories