SWIVEL CASTER, 125 LB LOAD RATING, THREADED STEM, 5 IN, DYNA-TRED TPR
SWIVEL CASTER, 125 LB LOAD RATING, THREADED STEM, 5 IN, DYNA-TRED TPR
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This caster wheel with a plain bearing has a 125 lb load rating and a threaded stem, making it perfect for metal furniture, carts, racks, appliances, and more. The wheel is made from Dyna-Tred thermoplastic rubber for a smooth and soft roll, and it has a five-inch diameter and 15/16 tread width. It swivels for ease of motion and use.
Technical Specs
Item Caster Wheel
Wheel Dia. 2 in
Wheel/Tread Material Thermoplastic Rubber
Wheel/Tread Hardness 70A
Wheel Bearing Type Plain
For Axle Size 1/4 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Includes 3/8 in Threaded Stem
Series FAULTLESS EY SERIES
Load Rating 80 lb
Wheel Width 7/8 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Black
Non-Marking Yes
Features 3/8 in Threaded Stem, Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)