SWIVEL CASTER, 200 LOAD RATING, THREADED STEM, BRAKE, 4 IN, DYNA-TRED TPR
SWIVEL CASTER, 200 LOAD RATING, THREADED STEM, BRAKE, 4 IN, DYNA-TRED TPR
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
A caster with a four-inch diameter Dyna-Tred thermoplastic rubber wheel. The 200 lb load rating makes it great for lighter applications where ease of movement is important. The wheel has a smooth roll while also helping to resist surface damage. It features a threaded stem, swivels to make movement as easy as possible, and has a brake for stability.
Technical Specs
Item Caster Wheel
Wheel Dia. 4 in
Wheel/Tread Material TPR
Wheel/Tread Hardness 70A
Wheel Bearing Type Ball Bearing
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Black
Non-Marking Yes
Hub Length 1 11/16 in
Includes 1/2 in Threaded Stem, Wheel Brake
Series FAULTLESS 400-7700 SERIES
Load Rating 225 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Wheel Bearing Material Steel
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features 1/2 in Threaded Stem, Double Ball Bearing Raceway, Wheel Brake, Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)