!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 1050 LB CAPACITY, ROLLER BEARING, ROLLOCK BRAKE, 8 IN WHEEL, PUR/STEEL

SWIVEL CASTER, 1050 LB CAPACITY, ROLLER BEARING, ROLLOCK BRAKE, 8 IN WHEEL, PUR/STEEL

FAULTLESS

SWIVEL CASTER, 1050 LB CAPACITY, ROLLER BEARING, ROLLOCK BRAKE, 8 IN WHEEL, PUR/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 1050 LB CAPACITY, ROLLER BEARING, ROLLOCK BRAKE, 8 IN WHEEL, PUR/STEEL

SWIVEL CASTER, 1050 LB CAPACITY, ROLLER BEARING, ROLLOCK BRAKE, 8 IN WHEEL, PUR/STEEL

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1441B8
  • Mfr. Model # 1441B8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This is a steel swivel caster with a maximum capacity of 1,050 pounds. Equipped with a rollock brake, the caster is fitted with an eight-inch, polyurethane wheel on a roller bearing.

Technical Specs

  • ItemCaster
  • Load Rating1,050 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size3 7/8 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in to 3 in x 3 in to 3 5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeRollock Brake
  • ApplicationBackroom or Storeroom Carts, Distribution Carts, Engine Dolly, Heavy Duty Dollies, Industrial Material Carts, Laundry Carts or Trucks, Picking Carts, Platform Truck, Service Carts, Stock Carts, Tooling Fixtures, Trash Containers, Warehouse Trucks
  • FeaturesCorrosion-Resistance Finish, Legs Are Made of Formed Steel and are Welded to Plate (Rigid) or Raceway (Swivel)
  • Mounting Plate Thickness1/4 in
  • Swivel Radius3 3/4 in
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Blue
  • Number of Wheels 1
  • Caster Frame Material Steel
  • Frame Finish Zinc
  • Swivel Construction Kingpin
  • Wheel/Tread Hardness 55 Shore D
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list