!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT FREE SWIVEL CASTER WHEEL, 8 IN, RUBBER, 300 LB LOAD RATING

FLAT FREE SWIVEL CASTER WHEEL, 8 IN, RUBBER, 300 LB LOAD RATING

FAULTLESS

FLAT FREE SWIVEL CASTER WHEEL, 8 IN, RUBBER, 300 LB LOAD RATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT FREE SWIVEL CASTER WHEEL, 8 IN, RUBBER, 300 LB LOAD RATING

FLAT FREE SWIVEL CASTER WHEEL, 8 IN, RUBBER, 300 LB LOAD RATING

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1484-8RB
  • Mfr. Model # 1484-8RB
  • UNSPSC # 13362701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This high-quality, reliable rubber flat-free caster wheel swivels for an easier and smoother roll. It has an 8-inch diameter, and its 300 lb load rating makes it good for lighter industrial uses. It also has good temperature resistance.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.8 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialSteel
  • For Axle Size1/2 in
  • Wheel Core TypeSolid
  • For Surface TypeConcrete
  • ESD ConductiveNo
  • FeaturesDouble Ball Bearing Raceway, Zinc Finish
  • Includes Spanner BushingNo
  • Load Rating 280 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Precision Ball
  • Tread Shape Standard
  • Wheel Core Material Polypropylene
  • Core Colour Grey
  • Non-Marking No
  • Hub Length 2 1/2 in
  • Includes Precision Ball Bearing
  • Series FAULTLESS E1400 & 3400 SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list