!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, LOAD CAP 1250 LB, 2 X 6 IN, ZINC

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, LOAD CAP 1250 LB, 2 X 6 IN, ZINC

FAULTLESS

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, LOAD CAP 1250 LB, 2 X 6 IN, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, LOAD CAP 1250 LB, 2 X 6 IN, ZINC

CASTER WHEEL, CORROSION RESIST, SWIVEL, MOULD ON, LOAD CAP 1250 LB, 2 X 6 IN, ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLH1438-6X2
  • Mfr. Model # H1438-6X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster wheel measures 2 x 6 inches. It has a load capacity of 1250 pounds. This caster has a zinc corrosion-resistant finish.

Technical Specs

  • ItemCaster
  • Load Rating1,250 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 1/2 in x 6 5/16 in
  • Inside Bolt Hole Spacing2 7/16 in x 4 15/16 in
  • Mounting Bolt Dia.1/2 in
  • Number of Wheels1
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Swivel Lock Type4-Position Directional Lock
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Caster Brake Type No Brake Included
  • Application Dollies, Heavy Duty Trucks, Platform Trucks
  • Features Finish Corrosion-Resistance, Heavy-Duty Axle Diameter Axle with Lock Nut for Quick Easy Wheel Replacement, Lower Raceway Large Diameter Industrial-Grade Roller Bearings are Standard for All Wheel Sizes, Lubrication Fittings are Installed for Both Swivel Raceway and Wheel Bearings as Required, Top Plate Heat-Treated for Added Strength and Durability, Upper Raceway
  • Swivel Construction Kingpin
  • Swivel Radius 5 3/8 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list