SWIVEL CASTER WHEEL, 5 IN, THERMOPLASTIC RUBBER, 450 LB LOAD RATING
SWIVEL CASTER WHEEL, 5 IN, THERMOPLASTIC RUBBER, 450 LB LOAD RATING
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This swivel caster wheel is a great replacement part for light to medium industrial applications. It has a 450 lb load rating and a 5-inch diameter. The material is durable and sturdy thermoplastic rubber, which also has good temperature resistance.
Technical Specs
Item Caster Wheel
Wheel Dia. 5 in
Wheel/Tread Material TPR
Wheel/Tread Hardness 70A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Black
Non-Marking Yes
Hub Length 2 3/16 in
Includes Spanner Bushing Yes
Load Rating 700 lb
Wheel Width 2 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Wheel Bearing Material Steel
For Axle Size 1/2 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Series FAULTLESS E1400 & 3400 SERIES
Country of Origin Switzerland
(subject to change)