!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 450 LB CAPACITY, TOTAL LOCK BRAKE, 5 IN WHEEL, TPR/ZINC

SWIVEL CASTER, 450 LB CAPACITY, TOTAL LOCK BRAKE, 5 IN WHEEL, TPR/ZINC

FAULTLESS

SWIVEL CASTER, 450 LB CAPACITY, TOTAL LOCK BRAKE, 5 IN WHEEL, TPR/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 450 LB CAPACITY, TOTAL LOCK BRAKE, 5 IN WHEEL, TPR/ZINC

SWIVEL CASTER, 450 LB CAPACITY, TOTAL LOCK BRAKE, 5 IN WHEEL, TPR/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1491-5
  • Mfr. Model # 1491-5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This total-lock swivel caster is designed to move carts weighing up to 450 pounds. Fitted with a five-inch, thermoplastic rubber wheel, the plate is coated with zinc.

Technical Specs

  • ItemCaster
  • Load Rating450 lb
  • Mounting Height6 1/2 in
  • Wheel/Tread MaterialTPR
  • Mounting Plate Size3 7/8 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • ApplicationPlatform Trucks, Warehouse Trucks and Carts for Commercial Use, Wire Shelving
  • FeaturesCorrosion-Resistance, Fittings are Installed for Both Swivel Raceway and Wheel Bearings as Required, Horn Side Members, Lower Raceway, Upper Raceway
  • Frame FinishZinc
  • Swivel ConstructionKingpin
  • Swivel Radius4 1/4 in
  • Wheel Dia. 5 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material TPR
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type Total Lock
  • Caster Frame Material Steel
  • For Axle Dia. 1/2 in
  • Mounting Plate Thickness 1/4 in
  • Swivel Lock Type Total Lock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list