CASTER, SWIVEL, 1000LB LD CAP/3 7/8 IN SWIVEL/NO KINGPIN, BLK, 2 X 6.5 X 5 IN, REINFORCED TP
CASTER, SWIVEL, 1000LB LD CAP/3 7/8 IN SWIVEL/NO KINGPIN, BLK, 2 X 6.5 X 5 IN, REINFORCED TP
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Swivel caster without a kingpin, 2 x 6.5 x 5 inches, can bear loads of up to 1,000 pounds. Made of reinforced thermoplastic with a unique waffle design with a swivel radius of 3 7/8 inches.
Technical Specs
Item Caster
Load Rating 1,000 lb
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Reinforced Thermoplastic
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Number of Wheels 1
For Axle Dia. 1/2 in
Mounting Plate Thickness 1/4 in
Swivel Radius 3 7/8 in
Wheel Dia. 5 in
Mounting Height 6 1/2 in
Wheel/Tread Material Reinforced Thermoplastic
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Application Commercial
Frame Finish Zinc
Swivel Construction Kingpinless