!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER W BRAKE, SWIVEL, LIGHT DUTY, 290 LBS, ZINC FINISH,WHEEL 1 1/4 IN WIDTH X 5 IN DIA,HARD RUBBER

CASTER W BRAKE, SWIVEL, LIGHT DUTY, 290 LBS, ZINC FINISH,WHEEL 1 1/4 IN WIDTH X 5 IN DIA,HARD RUBBER

FAULTLESS

CASTER W BRAKE, SWIVEL, LIGHT DUTY, 290 LBS, ZINC FINISH,WHEEL 1 1/4 IN WIDTH X 5 IN DIA,HARD RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER W BRAKE, SWIVEL, LIGHT DUTY, 290 LBS, ZINC FINISH,WHEEL 1 1/4 IN WIDTH X 5 IN DIA,HARD RUBBER

CASTER W BRAKE, SWIVEL, LIGHT DUTY, 290 LBS, ZINC FINISH,WHEEL 1 1/4 IN WIDTH X 5 IN DIA,HARD RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL427-5SB
  • Mfr. Model # 427-5SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Recommended for institutional uses requiring good mobility, this medium, light-duty swivel caster with brake has a zinc finish, and can handle loads up to 290 pounds. The hard rubber wheel is 1 1/4 inches in width and 5 inches in diameter.

Technical Specs

  • ItemCaster
  • Load Rating300 lb
  • Mounting Height6 1/8 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size2 7/8 in x 3 5/8 in
  • Outside Bolt Hole Spacing1 3/4 in x 2 15/16 in
  • Caster Brake TypeSide Brake
  • ApplicationBakery Racks, Dollies, Hotel Trucks, Stock Trucks, Tool Boxes, Other Institutional Uses Requiring Good Mobility
  • For Axle Dia.3/8 in
  • Swivel ConstructionKingpin
  • Wheel Dia. 5 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Plain
  • Wheel Core Material Rubber
  • Mounting Bolt Dia. 5/16 in
  • Number of Wheels 1
  • Caster Frame Material Steel
  • Frame Finish Zinc
  • Swivel Radius 3 15/16 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list