!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 4 IN DIAMETER/1 1/4 IN WIDTH, POLYPROPYLENE, 300 LB CAPACITY

SWIVEL CASTER, 4 IN DIAMETER/1 1/4 IN WIDTH, POLYPROPYLENE, 300 LB CAPACITY

FAULTLESS

SWIVEL CASTER, 4 IN DIAMETER/1 1/4 IN WIDTH, POLYPROPYLENE, 300 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 4 IN DIAMETER/1 1/4 IN WIDTH, POLYPROPYLENE, 300 LB CAPACITY

SWIVEL CASTER, 4 IN DIAMETER/1 1/4 IN WIDTH, POLYPROPYLENE, 300 LB CAPACITY

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL460S4
  • Mfr. Model # 460S4
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This caster wheel is a popular choice as a replacement part for lighter industrial applications, thanks to its 300-lb capacity. The 4-inch diameter, 1 1/4-inch width wheel is made from polypropylene and swivels to make moving the item easier. It is durable and sturdy, having been built to withstand considerable use.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialPolyolefin
  • Wheel/Tread Hardness70D
  • Wheel Bearing TypeDelrin
  • Tread ShapeRound
  • Wheel Core MaterialPolyolefin
  • Core ColourBlack
  • Non-MarkingYes
  • Hub Length1 7/16 in
  • Includes Spanner BushingYes
  • Load Rating 275 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Delrin
  • For Axle Size 3/8 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Features Double Ball Bearing Raceway, Zinc Finish
  • Series FAULTLESS 400-7700 SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list