SWIVEL CASTER WHEEL, 225 LB CAPACITY, 3 IN DIAMETER, POLYURETHANE
SWIVEL CASTER WHEEL, 225 LB CAPACITY, 3 IN DIAMETER, POLYURETHANE
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With a 225 load rating, this Faultless three-inch diameter caster wheel is good for light to medium applications. The wheel is made from polyurethane which allows it to be quiet and non-marking while also being strong and durable. It is built to a high standard, can withstand considerable use, and swivels for movement ease.
Technical Specs
Item Caster Wheel
Wheel Dia. 3 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 90A
Wheel Bearing Type Precision Ball
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Black
Non-Marking Yes
Hub Length 1 11/16 in
Includes Thread Guards
Series FAULTLESS 800-8700 SERIES
Load Rating 225 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Grey
Wheel Bearing Material Steel
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Double Ball Bearing Raceway, Zinc Finish
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)