!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 1200 LB, RED/GREEN, 2 X 6 IN, BOLT 0.5 IN, ZINC

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 1200 LB, RED/GREEN, 2 X 6 IN, BOLT 0.5 IN, ZINC

HAMILTON

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 1200 LB, RED/GREEN, 2 X 6 IN, BOLT 0.5 IN, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 1200 LB, RED/GREEN, 2 X 6 IN, BOLT 0.5 IN, ZINC

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 1200 LB, RED/GREEN, 2 X 6 IN, BOLT 0.5 IN, ZINC

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS-HS6DB4SL-IB
  • Mfr. Model # S-HS-6DB-4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Built with hardened and polished steel bearings and a lock and brake mechanism, this swivel caster can carry loads up to 1,200 pounds and is rated for temperatures between -20 Degrees F to 200 Degrees F. This pneumatic caster has a green, non-marking wheel two inches wide and six inches in diameter, encased in a red zinc-plated frame. The top plate has a mounting bolt holes 0.5 inch in diameter and spaced 2 7/16 inches long and 4 15/16 inches wide inside, and 3 3/8 inches long and 5 1/4 inches w

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating1200 lb
  • Mounting Height7 3/4 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 1/2 in x 6 1/2 in
  • Wheel Core MaterialCast Iron
  • Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
  • Wheel/Tread ColourGreen
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationAerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
  • Core ColourGray
  • Frame FinishEnamel
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeSingle Ball
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern A
  • Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in
  • Mounting Bolt Dia. 1/2 in
  • Caster Brake Type Swivel Lock with Side Pedal Brake
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Features Floor Protective
  • Includes Brake, Swivel Lock
  • Standards ICWM
  • Swivel Lock Type 4-Position Directional Lock
  • Wheel/Tread Hardness 95 Shore A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list