!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 200 LB, BLUE, 3 X 8 IN, BOLT 0.5 IN, ZINC

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 200 LB, BLUE, 3 X 8 IN, BOLT 0.5 IN, ZINC

HAMILTON

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 200 LB, BLUE, 3 X 8 IN, BOLT 0.5 IN, ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 200 LB, BLUE, 3 X 8 IN, BOLT 0.5 IN, ZINC

CASTER, SWIVEL, PNEUMATIC, LOCK/BRAKE, LOAD 200 LB, BLUE, 3 X 8 IN, BOLT 0.5 IN, ZINC

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $897.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS-CH83SPB4SL-IB
  • Mfr. Model # S-CH-83SPB-4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Built with hardened and polished steel bearings and a lock and brake mechanism, this swivel caster is ideal for transporting loads up to 200 pounds, indoors or outdoors. This pneumatic caster has a blue, non-marking phenolic wheel three inches wide and six inches in diameter encased in a zinc-plated frame. The top plate has a mounting bolt holes 0.5 inch in diameter and spaced 4 1/8 inches long and 6 1/8 inches wide.

Technical Specs

  • ItemSwivel Caster
  • Swivel ConstructionKingpin
  • Wheel Dia.8 in
  • Mounting Height10 1/2 in
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Size5 1/4 in x 7 1/4 in
  • Caster Mounting TypePlate
  • Outside Bolt Hole Spacing4 1/8 in x 6 1/8 in
  • Wheel Core MaterialCast Iron
  • Tread ColourBlue
  • Frame FinishPowder Coated
  • Operating Temperature Range-50 Degrees to 200 Degrees F
  • ApplicationFabrication, Heavy Machinery, Maintenance Repair and Operations, Warehouse and Distribution
  • Caster Sub-Type Swivel
  • Load Rating 2,000 lb
  • Wheel Width 3 in
  • Wheel/Tread Material Polyurethane
  • Swivel Raceway Type Ball
  • Mounting Bolt Dia. 1/2 in
  • Inside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Caster Brake Type Lock and Brake
  • Core Colour Platinum
  • Caster Frame Material Steel
  • Non-Marking Yes
  • Replacement Wheel W­830­SPB­3/4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list