!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, BRAKE/200 LBS LOAD, GREY, 2 1/2 IN X 1 1/8 IN/MOUNT PLATE 2 3/4 IN X 3 13/16 IN, STEEL/ZINC

CASTER, BRAKE/200 LBS LOAD, GREY, 2 1/2 IN X 1 1/8 IN/MOUNT PLATE 2 3/4 IN X 3 13/16 IN, STEEL/ZINC

FAULTLESS

CASTER, BRAKE/200 LBS LOAD, GREY, 2 1/2 IN X 1 1/8 IN/MOUNT PLATE 2 3/4 IN X 3 13/16 IN, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, BRAKE/200 LBS LOAD, GREY, 2 1/2 IN X 1 1/8 IN/MOUNT PLATE 2 3/4 IN X 3 13/16 IN, STEEL/ZINC

CASTER, BRAKE/200 LBS LOAD, GREY, 2 1/2 IN X 1 1/8 IN/MOUNT PLATE 2 3/4 IN X 3 13/16 IN, STEEL/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL90038
  • Mfr. Model # 90038
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This grey caster wheel measures 2 1/2 x 1 1/8 inches, has a steel frame caster, a zinc frame finish, and includes a brake. The mounting plate measures 2 3/4 x 3 13/16 inches, the mounting bolt is 5/16 inches, and the inside and outside bolt hole spacing is 1 3/4 x 3 inches.

Technical Specs

  • ItemCaster
  • Load Rating200 lb
  • Wheel/Tread MaterialRubber
  • Inside Bolt Hole Spacing1 3/4 in x 3 in
  • Mounting Bolt Dia.5/16 in
  • Caster Frame MaterialSteel
  • FeaturesGeneral Duty Caster with Brake
  • Wheel Dia. 2 1/2 in
  • Wheel Width 1 1/8 in
  • Mounting Plate Size 2 3/4 in x 3 13/16 in
  • Outside Bolt Hole Spacing 1 3/4 in x 3 in
  • Application Material Handling
  • Core Colour Grey
  • Frame Finish Zinc
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list