!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 110KG LD CAP, BLACK, 32 X 133 X 100 MM, STEEL/RUBBER

SWIVEL CASTER, 110KG LD CAP, BLACK, 32 X 133 X 100 MM, STEEL/RUBBER

BLICKLE

SWIVEL CASTER, 110KG LD CAP, BLACK, 32 X 133 X 100 MM, STEEL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 110KG LD CAP, BLACK, 32 X 133 X 100 MM, STEEL/RUBBER

SWIVEL CASTER, 110KG LD CAP, BLACK, 32 X 133 X 100 MM, STEEL/RUBBER

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLKRXAVPA101G-FI
  • Mfr. Model # LKRXAVPA101G-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed for light duty, this stainless steel caster has a swivel bolt hole plate attachment. The tires are made of solid rubber and the rims are synthetic nylon. With plain bore ball bearings, this caster measures 32 x 133 x 100 millimetres with a load bearing capacity of 110 kilograms.

Technical Specs

  • ItemSwivel Plate Caster
  • Load Rating243 lb
  • Mounting Height133 mm
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size2 1/4 in
  • Inside Bolt Hole Spacing2 in x 3 in
  • Mounting Bolt Dia.13 mm
  • Number of Wheels1
  • Core ColourBlack
  • Swivel Lock TypeTotal Lock
  • Wheel Dia. 100 mm
  • Wheel Width 32 mm
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material Nylon
  • Outside Bolt Hole Spacing 2 3/8 in x 3 1/8 in
  • Non-Marking Yes
  • Caster Frame Material Stainless Steel
  • Features All Parts Including Axle Material Are Corrosion-Resistance, Colour Black, Colour Grey, Double Ball Bearing In The Swivel Head, Except Oils, Hardness 80 Shore A, High Chemical-Resistance To Many Aggressive Substances, High-Quality Chromium-Nickel Steel (1.4301/AISI 304), Impact-Resistance, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due To The Special Dynamic Blickle Riveting Process, Non-Marking, Non-Staining, Rim:High-Quality Nylon 6 Or Polypropylene In The Electrically Conductive Version "-EL", Stainless Steel, Strong Central Kingpin, Tyre:High-Quality Solid Rubber, Vibration-Ground Finishing
  • Wheel/Tread Hardness 80A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list