!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER WHEEL, 3.5 IN, RUBBER, 210 LB CAPACITY, RIGID TOP PLATE FASTENING

SWIVEL CASTER WHEEL, 3.5 IN, RUBBER, 210 LB CAPACITY, RIGID TOP PLATE FASTENING

COLSON

SWIVEL CASTER WHEEL, 3.5 IN, RUBBER, 210 LB CAPACITY, RIGID TOP PLATE FASTENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER WHEEL, 3.5 IN, RUBBER, 210 LB CAPACITY, RIGID TOP PLATE FASTENING

SWIVEL CASTER WHEEL, 3.5 IN, RUBBER, 210 LB CAPACITY, RIGID TOP PLATE FASTENING

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL2.03208.565
  • Mfr. Model # 2.03208.565
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Handling workloads of up to 210 lbs, this 3.5-inch diameter swivel caster wheel with a top plate fastening is a great replacement part for lighter uses and rolls smoothly on various surfaces. This rubber wheel has a tread width of 1.31 inches and a working temperature range of -45 Degrees F to +180 Degrees F.

Technical Specs

  • ItemCaster
  • Wheel Dia.3 1/2 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness65A
  • Wheel Bearing TypeBall Bearing
  • Tread ShapeRound
  • Wheel Core MaterialPolypropylene
  • Core ColourGrey
  • Non-MarkingYes
  • Hub Length1 1/2 in
  • Includes Spanner BushingNo
  • NSF ListedYes
  • Load Rating 210 lb
  • Wheel Width 1 1/4 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Grey
  • Wheel Bearing Material Steel
  • For Axle Size 3/8 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Features Zinc Finish
  • Series COLSON 2 SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list