!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, C BRAKE, 400KG LD CAP, GREEN, 50 X 235 X 200 MM, PUR/ALUMINUM

CASTER, SWIVEL, C BRAKE, 400KG LD CAP, GREEN, 50 X 235 X 200 MM, PUR/ALUMINUM

BLICKLE

CASTER, SWIVEL, C BRAKE, 400KG LD CAP, GREEN, 50 X 235 X 200 MM, PUR/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, C BRAKE, 400KG LD CAP, GREEN, 50 X 235 X 200 MM, PUR/ALUMINUM

CASTER, SWIVEL, C BRAKE, 400KG LD CAP, GREEN, 50 X 235 X 200 MM, PUR/ALUMINUM

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $246.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLL-ALST200K-FI
  • Mfr. Model # L-ALST 200K-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

With a die-cast aluminum rim and Blickle Softhane polyurethane tire tread, this heavy duty caster can carry up to 400 kilograms. Measuring 50 x 235 x 200 millimetres, with a strong central kingpin and swivel head seals. This model has a stop-fix brake as well.

Technical Specs

  • ItemCaster
  • Load Rating880 lb
  • Mounting Height9 1/4 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size5 1/2 in x 4 5/16 in
  • Inside Bolt Hole Spacing3 in x 4 1/8 in
  • Mounting Bolt Dia.3/8 in
  • Non-MarkingYes
  • Caster Frame MaterialSteel
  • FeaturesBearing in The Swivel Head, Blue-Passivated, Colour Green, Colour Silver Grey, Cr6-Free, Double Ball, Dynamic Blickle Riveting Process, Hardness 75 Shore A, High Chemical-Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to The Special, Non-Marking, Non-Staining, Pressed Steel, Strong Central Kingpin (From Wheel Ø 150 Mm), Swivel Head Seal, Tread:High-Quality Polyurethane Elastomer Blickle Softhane(R), Wheel Center:Die-Cast Aluminum, Zinc-Plated
  • Swivel Lock TypeTotal Lock
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Ball Bearing
  • Wheel Core Material Aluminum
  • Outside Bolt Hole Spacing 4 1/8 in x 2 31/32 in to 3 5/32 in
  • Caster Brake Type Stop-Fix
  • Number of Wheels 1
  • Core Colour Grey
  • Frame Finish Zinc Plated
  • Wheel/Tread Hardness 75A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list