!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER C DBL BEARINGS, 400KG LD CAP, BLACK, 50 X 195 X 160 MM, RUBBER/NYLON

SWIVEL CASTER C DBL BEARINGS, 400KG LD CAP, BLACK, 50 X 195 X 160 MM, RUBBER/NYLON

BLICKLE

SWIVEL CASTER C DBL BEARINGS, 400KG LD CAP, BLACK, 50 X 195 X 160 MM, RUBBER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER C DBL BEARINGS, 400KG LD CAP, BLACK, 50 X 195 X 160 MM, RUBBER/NYLON

SWIVEL CASTER C DBL BEARINGS, 400KG LD CAP, BLACK, 50 X 195 X 160 MM, RUBBER/NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLL-POEV160RFISB
  • Mfr. Model # L-POEV 160R-FI-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This black swivel caster is made of soft elastic rubber and impact resistant nylon, with a pressed steel swivel centre, double ball bearings in the swivel head, and a centred kingpin. It features a bolted wheel axle, measures at 50 x 195 x 160 millimetres, and has a 400 kilogram load cap.

Technical Specs

  • ItemSwivel Caster
  • Wheel Width50 mm
  • Wheel Bearing TypeRoller Bearing
  • Inside Bolt Hole Spacing105 x 75 to 80 mm
  • Mounting Bolt Dia.11 mm
  • Number of Wheels1
  • FeaturesAll Parts Including Axle Material Are Corrosion-Resistance, Colour Black, Colour Grey, Double Ball Bearing In The Swivel Head, Except Oils, Hardness 65 Shore A, High Chemical-Resistance To Many Aggressive Substances, High-Quality Chromium-Nickel Steel (1.4301/AISI 304), Impact-Resistance, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due To The Special Dynamic Blickle Riveting Process, Non-Marking, Non-Staining, Rim:High-Quality Nylon 6 Or Polypropylene In The Electrically Conductive Version "-EL", Stainless Steel, Strong Central Kingpin, Tyre:High-Quality Solid Rubber, Vibration-Ground Finishing
  • Swivel Lock TypeNo Lock Included
  • Wheel Dia. 160 mm
  • Mounting Height 195 mm
  • Mounting Plate Size 140 x 110 mm
  • Outside Bolt Hole Spacing 105 x 75 to 80 mm
  • Caster Brake Type No Brake Included
  • Tread Shape Flat
  • Standards NSF Listed, RoHS Compliant
  • Wheel/Tread Hardness 65 Shore A
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list