!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 180KG LD CAP, BLUE/BLACK, 35 X 155 X 125 MM, STEEL/RUBBER/NYLON

SWIVEL CASTER, 180KG LD CAP, BLUE/BLACK, 35 X 155 X 125 MM, STEEL/RUBBER/NYLON

BLICKLE

SWIVEL CASTER, 180KG LD CAP, BLUE/BLACK, 35 X 155 X 125 MM, STEEL/RUBBER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 180KG LD CAP, BLUE/BLACK, 35 X 155 X 125 MM, STEEL/RUBBER/NYLON

SWIVEL CASTER, 180KG LD CAP, BLUE/BLACK, 35 X 155 X 125 MM, STEEL/RUBBER/NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.29 / EACH

EHC: EHC :
Min Qty 2 = $114.58

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLE-POEV126KSBFK
  • Mfr. Model # LE-POEV 126KA-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.775 lbs

Product Details

The rim is made of impact-resistant nylon in black, the wheel is solid rubber in blue, and the caster is pressed steel. There are double ball bearings in the swivel head, and this caster measuring 35 x 155 x 125 millimetres can carry loads of up to 180 kilograms.

Technical Specs

  • ItemSwivel Caster
  • Mounting Plate Size4 in x 5 1/8 in
  • Outside Bolt Hole Spacing3 in x 4 in
  • Wheel Bearing Type Plain
  • Inside Bolt Hole Spacing 3 in x 4 in
  • Caster Brake Type Side Brake
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list