!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 220KG LD CAP, WHITE, 35 X 155 X 125 MM, STEEL/NYLON

SWIVEL CASTER, 220KG LD CAP, WHITE, 35 X 155 X 125 MM, STEEL/NYLON

BLICKLE

SWIVEL CASTER, 220KG LD CAP, WHITE, 35 X 155 X 125 MM, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 220KG LD CAP, WHITE, 35 X 155 X 125 MM, STEEL/NYLON

SWIVEL CASTER, 220KG LD CAP, WHITE, 35 X 155 X 125 MM, STEEL/NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLK-POW125K1FI
  • Mfr. Model # LK-POW 125KF-1-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.165 lbs

Product Details

Made from heavy-pressed steel, this caster features a swivel bracket with a double ball bearing inside, and a bolted wheel axle. The wheels are noise-absorbing hard nylon, achieved through the red rubber damping ring in the centre. This caster measures 35 x 155 x 125 millimetres, and can bear loads of up to 220 kilograms.

Technical Specs

  • ItemSwivel Caster
  • Wheel Width35 mm
  • Mounting Plate Size100 x 85 mm
  • Outside Bolt Hole Spacing80 x 60 mm
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • Swivel Lock TypeNo Lock Included
  • Wheel Dia. 125 mm
  • Mounting Height 155 mm
  • Inside Bolt Hole Spacing 80 x 60 mm
  • Mounting Bolt Dia. 9 mm
  • Number of Wheels 1
  • Features Bearing in The Swivel Head, Blue-Passivated, Cr6-Free, Double Ball, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to Th, Pressed Steel, Strong Central Kingpin (From Wheel Ø 125 x 50 mm), Swivel Head Seal, Zinc-Plated
  • Wheel/Tread Hardness 70D
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list