STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 1000 LB, 5⅝ IN MOUNTING H, SWIVEL CASTER
STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 1000 LB, 5⅝ IN MOUNTING H, SWIVEL CASTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.
Technical Specs
- ItemStandard Plate Caster
- Load Rating1000 lb
- Mounting Height5 5/8 in
- Wheel/Tread MaterialPolyurethane
- Mounting Plate Size4 in x 4 1/2 in
- Wheel Core MaterialPolyurethane
- Outside Bolt Hole Spacing2-5/8 in x 3-5/8 in
- Wheel/Tread ColourGreen
- Non-MarkingYes
- Tread ShapeStandard
- Caster Frame MaterialSteel
- FeaturesCorrosion Resistant
- IncludesSpanner Bushing
- StandardsICWM & ISO 9001
- Swivel Lock TypeNo Lock Included
- Wheel/Tread Hardness65 Shore D
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Precision Ball
- Mounting Plate Bolt Hole Pattern B
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Core Colour Black
- Frame Finish Zinc Plated
- Number of Mounting Holes 4
- Swivel Construction Kingpin
- Swivel Raceway Type Double Ball
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.35
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.90
/ EACH