!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 150KG LD CAP, BLACK, 38 X 125 X 100 MM, STEEL/RUBBER

SWIVEL CASTER, 150KG LD CAP, BLACK, 38 X 125 X 100 MM, STEEL/RUBBER

BLICKLE

SWIVEL CASTER, 150KG LD CAP, BLACK, 38 X 125 X 100 MM, STEEL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 150KG LD CAP, BLACK, 38 X 125 X 100 MM, STEEL/RUBBER

SWIVEL CASTER, 150KG LD CAP, BLACK, 38 X 125 X 100 MM, STEEL/RUBBER

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLEXRPOEV100GSB
  • Mfr. Model # LEXR-POEV 100G-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Product Details

Measuring 38 x 125 x 100 millimetres, the swivel caster can bear up to 150 kilograms in load. The head of the caster has double ball-bearings sealed inside, and a strong, central kingpin. There is a hard nylon centre and solid rubber wheel tread, while the caster is made from chromium-nickel and stainless steel.

Technical Specs

  • ItemSwivel Plate Caster
  • Load Rating330 lb
  • Mounting Height125 mm
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size2 3/4 in
  • Mounting Bolt Dia.1/2 in
  • Number of Wheels1
  • Core ColourBlack
  • Wheel/Tread Hardness65 Shore A
  • Wheel Dia. 100 mm
  • Wheel Width 32 mm
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material Nylon
  • Non-Marking Yes
  • Caster Frame Material Stainless Steel
  • Features All Parts Including Axle Material Are Corrosion-Resistance, Colour Black, Colour Grey, Double Ball Bearing In The Swivel Head, Except Oils, Hardness 65 Shore A, High Chemical-Resistance To Many Aggressive Substances, High-Quality Chromium-Nickel Steel (1.4301/Aisi 304), Impact-Resistance, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to The Special Dynamic Blickle Riveting Process, Non-Marking Wheel Centre:High-Quality Nylon 6, Stainless Steel, Strong Central Kingpin, Tyre:High-Quality Elastic Solid Rubber "Blickle Easyroll" In Smooth Rolling Quality, Vibration-Ground Finishing
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list