!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER WHEEL, 330 LB LOAD RATING, BRAKE, WHITE, 4 IN DIAMETER, NYLON

SWIVEL CASTER WHEEL, 330 LB LOAD RATING, BRAKE, WHITE, 4 IN DIAMETER, NYLON

BLICKLE

SWIVEL CASTER WHEEL, 330 LB LOAD RATING, BRAKE, WHITE, 4 IN DIAMETER, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER WHEEL, 330 LB LOAD RATING, BRAKE, WHITE, 4 IN DIAMETER, NYLON

SWIVEL CASTER WHEEL, 330 LB LOAD RATING, BRAKE, WHITE, 4 IN DIAMETER, NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLEX-PO100GFI
  • Mfr. Model # LEX-PO 100G-FI
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This chromium-nickel stainless steel caster has a swivelling wheel to make your item easier to move. The 4-inch white wheel has a load rating of 330 lbs. It is made from high-quality, impact-resistant nylon and has an operational temperature range of -25 Degrees C to 80 Degrees C. There is also a handy brake to keep it stable while not in use.

Technical Specs

  • ItemSwivel Plate Caster
  • Load Rating825 lb
  • Mounting Height125 mm
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size100 x 85 mm
  • Outside Bolt Hole Spacing80 x 60 mm
  • Number of Wheels1
  • FeaturesAll Parts Including Axle Material Are Corrosion-Resistance, Colour Natural White, Double Ball Bearing In The Swivel Head, Hardness 70 Shore D, High Chemical-Resistance To Many Aggressive Substances, High-Quality Chromium-Nickel Steel (1.4301/AISI 304), High-Quality Nylon 6, Impact-Resistance, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due To The Special Dynamic Blickle Riveting Process, Stainless Steel, Swivel Head Seal, Vibration-Ground Finishing
  • Wheel Dia. 100 mm
  • Wheel Width 37 mm
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material Nylon
  • Non-Marking Yes
  • Caster Frame Material Nickel Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list