!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, RIGID/DUAL BALL SWIVEL/RACEWAY/BALL BEARING/250 LBS LOAD CAP, 1 IN X 2 IN, NEOPRENE

CASTER, RIGID/DUAL BALL SWIVEL/RACEWAY/BALL BEARING/250 LBS LOAD CAP, 1 IN X 2 IN, NEOPRENE

COLSON

CASTER, RIGID/DUAL BALL SWIVEL/RACEWAY/BALL BEARING/250 LBS LOAD CAP, 1 IN X 2 IN, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID/DUAL BALL SWIVEL/RACEWAY/BALL BEARING/250 LBS LOAD CAP, 1 IN X 2 IN, NEOPRENE

CASTER, RIGID/DUAL BALL SWIVEL/RACEWAY/BALL BEARING/250 LBS LOAD CAP, 1 IN X 2 IN, NEOPRENE

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL99068
  • Mfr. Model # 99068
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This rigid caster wheel is made from neoprene, and has a dual ball swivel raceway for added strength. This caster has precision ball bearings for quiet maneuvering, measures 1 x 2 inches, and has a load capacity of 250 pounds.

Technical Specs

  • ItemCaster
  • Load Rating250 lb
  • Caster Sub-TypeRigid
  • Wheel Bearing TypeBall Bearing
  • Number of Wheels2
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Wheel/Tread Material Neoprene
  • Wheel Core Material Neoprene
  • Swivel Raceway Type Double Ball
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list