!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGID CASTER WHEEL, 250 LB LOAD RATING, BLUE, 5 IN DIAMETER, RUBBER OVER NYLON

RIGID CASTER WHEEL, 250 LB LOAD RATING, BLUE, 5 IN DIAMETER, RUBBER OVER NYLON

BLICKLE

RIGID CASTER WHEEL, 250 LB LOAD RATING, BLUE, 5 IN DIAMETER, RUBBER OVER NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGID CASTER WHEEL, 250 LB LOAD RATING, BLUE, 5 IN DIAMETER, RUBBER OVER NYLON

RIGID CASTER WHEEL, 250 LB LOAD RATING, BLUE, 5 IN DIAMETER, RUBBER OVER NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLBEX-POEV125GSB
  • Mfr. Model # BX-POEV 125G-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This caster with a 250 lb load rating is rigid to give your item added stability. The 5-inch blue wheel is made from high-quality elastic solid rubber over nylon. The rubber gives a smooth, quiet roll and is non-marking to protect surfaces, and the nylon is strong and impact-resistant.

Technical Specs

  • ItemCaster
  • Load Rating330 lb
  • Mounting Height5.9 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size3 15/16 in x 3 23/64 in
  • Non-MarkingYes
  • Wheel Dia. 4 7/8 in
  • Wheel Width 1 4/7 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Plain
  • Wheel Core Material Nylon
  • Number of Wheels 1
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list