!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, RIGID C NOISE DAMP, 200KG LD CAP, RED, 35 X 150 X 125 MM, STEEL/NYLON

CASTER, RIGID C NOISE DAMP, 200KG LD CAP, RED, 35 X 150 X 125 MM, STEEL/NYLON

BLICKLE

CASTER, RIGID C NOISE DAMP, 200KG LD CAP, RED, 35 X 150 X 125 MM, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID C NOISE DAMP, 200KG LD CAP, RED, 35 X 150 X 125 MM, STEEL/NYLON

CASTER, RIGID C NOISE DAMP, 200KG LD CAP, RED, 35 X 150 X 125 MM, STEEL/NYLON

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLBK-POW125K1
  • Mfr. Model # BK-POW 125KF-1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.916 lbs

Product Details

This fixed position caster with noise-absorbing dampening ring, made of red nylon, can carry up to 200 kilograms on its ball bearing, pressed steel rig. Measuring 35 x 150 x 125 millimetres.

Technical Specs

  • ItemCaster
  • Load Rating484 lb
  • Mounting Height6.1 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size3 15/16 in x 3 23/64 in
  • Outside Bolt Hole Spacing80 x 60 mm
  • Non-MarkingYes
  • FeaturesBlue-Passivated, Colour Red, Colour White, Cr6-Free, Hardness 70 Shore D, High Chemical-Resistance To Many Aggressive Substances, High-Quality Nylon 6, Impact-Resistance, Large, Low-Noise Operation (-10 Decibels) with Elastic Cushion Layer Made From Elastic Solid Rubber, Reduced Load Capacity Over +35 Degrees C, Strong Pressed Steel, with Synthetic Thread Guard, Zinc-Plated
  • Wheel Dia. 125 mm
  • Wheel Width 35 mm
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material Nylon
  • Wheel/Tread Colour White
  • Number of Wheels 1
  • Wheel/Tread Hardness 70D
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list