!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 180KG LD CAP, BLACK, 36 X 130 X 100 MM, RUBBER/NYLON/ STEEL

SWIVEL CASTER, 180KG LD CAP, BLACK, 36 X 130 X 100 MM, RUBBER/NYLON/ STEEL

BLICKLE

SWIVEL CASTER, 180KG LD CAP, BLACK, 36 X 130 X 100 MM, RUBBER/NYLON/ STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 180KG LD CAP, BLACK, 36 X 130 X 100 MM, RUBBER/NYLON/ STEEL

SWIVEL CASTER, 180KG LD CAP, BLACK, 36 X 130 X 100 MM, RUBBER/NYLON/ STEEL

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.40 / EACH

EHC: EHC :
Min Qty 2 = $86.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLBE-POEV101KSBFK
  • Mfr. Model # B-POEV 102KA-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Measuring 36 x 130 x 100 millimetres, this swivel caster can carry up to 180 kilograms. The rig is made of pressed steel, designed for medium duty, and the elastic, hard rubber tread over the nylon centre makes for less play in the swivel head.

Technical Specs

  • ItemCaster
  • Load Rating400 lb
  • Caster Sub-TypeRigid
  • Wheel Bearing TypePrecision Ball
  • Outside Bolt Hole Spacing44.5 x 71 to 78 mm
  • Non-MarkingYes
  • Wheel/Tread Hardness65 Shore A
  • Wheel Dia. 100 mm
  • Wheel Width 32 mm
  • Wheel/Tread Material Nylon
  • Mounting Plate Size 92 x 63.5 mm
  • Wheel/Tread Colour White
  • Features Blue-Passivated, Colour Red, Colour White, Cr6-Free, Hardness 70 Shore D, High Chemical-Resistance To Many Aggressive Substances, High-Quality Nylon 6, Impact-Resistance, Large, Low-Noise Operation (-10 Decibels) with Elastic Cushion Layer Made From Elastic Solid Rubber, Reduced Load Capacity Over +35 Degrees C, Strong Pressed Steel, with Synthetic Thread Guard, Zinc-Plated
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list