!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 140KG LD CAP, BLACK, 32 X 100 X 80 MM, RUBBER/NYLON/STEEL

SWIVEL CASTER, 140KG LD CAP, BLACK, 32 X 100 X 80 MM, RUBBER/NYLON/STEEL

BLICKLE

SWIVEL CASTER, 140KG LD CAP, BLACK, 32 X 100 X 80 MM, RUBBER/NYLON/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 140KG LD CAP, BLACK, 32 X 100 X 80 MM, RUBBER/NYLON/STEEL

SWIVEL CASTER, 140KG LD CAP, BLACK, 32 X 100 X 80 MM, RUBBER/NYLON/STEEL

BLICKLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.81 / EACH

EHC: EHC :
Min Qty 2 = $77.62

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLB-POEV80RSB
  • Mfr. Model # B-POEV80RSB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

With wheels made of elastic, hard rubber and an impact-resistant nylon centre, this caster measures 32 x 100 millimetres x 80 millimetres. It has a double ball bearing in the swivel head, the rig is made from pressed steel, and it has a bolted wheel axle. This caster can bear load of up to 141 kilograms.

Technical Specs

  • ItemCaster
  • Load Rating310 lb
  • Mounting Height4 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size3 15/16 in x 3 3/8 in
  • Outside Bolt Hole Spacing3 5/32 in x 2 3/8 in
  • Number of Wheels1
  • Wheel/Tread Hardness65 Shore A
  • Wheel Dia. 3 1/8 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Nylon
  • Non-Marking Yes
  • Features Blue-Passivated, Colour Black, Colour Blue, Cr6-Free, Except Oils, Hardness 65 Shore A, High Chemical-Resistance to Many Aggressive Substances, Impact-Resistance, Non-Marking, Pressed Steel, Tire:High-Quality Elastic Solid Rubber "Blickle Easyroll" in Smooth Rolling Quality, Wheel Center:High-Quality Nylon 6, Zinc-Plated
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list