!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROULETTE PIVOTANTE,RÉSISTANCE À LA CORROSION,PIVOTANTE,MAX 1200 LB,2 X 6 PO,ZINC,FONTE ACIÉRÉE

ROULETTE PIVOTANTE,RÉSISTANCE À LA CORROSION,PIVOTANTE,MAX 1200 LB,2 X 6 PO,ZINC,FONTE ACIÉRÉE

FAULTLESS

ROULETTE PIVOTANTE,RÉSISTANCE À LA CORROSION,PIVOTANTE,MAX 1200 LB,2 X 6 PO,ZINC,FONTE ACIÉRÉE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROULETTE PIVOTANTE,RÉSISTANCE À LA CORROSION,PIVOTANTE,MAX 1200 LB,2 X 6 PO,ZINC,FONTE ACIÉRÉE

ROULETTE PIVOTANTE,RÉSISTANCE À LA CORROSION,PIVOTANTE,MAX 1200 LB,2 X 6 PO,ZINC,FONTE ACIÉRÉE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.42 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLH3406-6X2
  • Mfr. Model # H3406-6X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Cette roulette rigide mesure 2 x 6 po. Il a une capacité de charge de 1200 livres. Cette roulette a une finition en zinc résistant à la corrosion et a une roue semi-acier.

Technical Specs

  • ArticleRoulette fixe
  • Capacité nominale1200 lb
  • Sous-type de rouletteFixe
  • Matériau du moyeu de la roueAcier
  • Diamètre de boulon de montage5/16 po
  • ApplicationChariots, chariots de plateforme
  • Construction de la roulette pivotanteAvec pivot d'attelage
  • Diamètre de roue 6 po
  • Largeur de roue 2 po
  • Matériau de roue/bande de roulement Acier
  • Espacement entre trous de boulon (intérieur) 2 7/16 po x 4 15/16 po
  • Type de frein de roulette Pas de frein inclus
  • Matériau du cadre de roulette Acier au carbone
  • Type de blocage de roulette Blocage directionnel, 4 positions
  • Country of Origin Suisse (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list