RIGID CASTER, 300 LB LOAD RATING, 5 IN, DYNA-TRED THERMOPLASTIC RUBBER
RIGID CASTER, 300 LB LOAD RATING, 5 IN, DYNA-TRED THERMOPLASTIC RUBBER
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Faultless rigid caster with a Delrin bearing has a wheel size of five inches by 1 1/4 inches. Made from Dyna-Tred thermoplastic rubber, it is strong and sturdy but still allows for ease of use and a smooth roll. This caster has a load capacity of 300 lbs.
Technical Specs
Item Caster Wheel
Wheel Dia. 5 in
Wheel/Tread Material TPR
Wheel/Tread Hardness 65A
Wheel Bearing Type Delrin
Tread Shape Standard
Wheel Core Material Polypropylene
Core Colour Grey
Non-Marking Yes
Hub Length 1 7/16 in
Includes Spanner Bushing Yes
Load Rating 300 lb
Wheel Width 1 1/4 in
Wheel/Tread Hardness Rating Soft
Wheel/Tread Colour Grey
Wheel Bearing Material Delrin
For Axle Size 3/8 in
Wheel Core Type Solid
For Surface Type Carpet, Concrete, Tile, Wood
ESD Conductive No
Features Zinc Finish
Series FAULTLESS 400-7700 SERIES
Country of Origin Switzerland
(subject to change)