!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, RIGID, LIGHT, GENERAL-DUTY, LD CAP 150 LB, WHEEL SZ 1 5/16 X 2 IN, HARD RUBBER

CASTER, RIGID, LIGHT, GENERAL-DUTY, LD CAP 150 LB, WHEEL SZ 1 5/16 X 2 IN, HARD RUBBER

FAULTLESS

CASTER, RIGID, LIGHT, GENERAL-DUTY, LD CAP 150 LB, WHEEL SZ 1 5/16 X 2 IN, HARD RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID, LIGHT, GENERAL-DUTY, LD CAP 150 LB, WHEEL SZ 1 5/16 X 2 IN, HARD RUBBER

CASTER, RIGID, LIGHT, GENERAL-DUTY, LD CAP 150 LB, WHEEL SZ 1 5/16 X 2 IN, HARD RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL527-2
  • Mfr. Model # 527-2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This general-duty rigid caster has a 1 5/16 x 2-inch hard rubber wheel and a light load rating of 150 pounds. This caster is recommended for general warehouse and factory applications such as furniture dollies, laundry carts, bakery racks, and tool boxes.

Technical Specs

  • ItemCaster
  • Load Rating150 lb
  • Mounting Height2 1/2 in
  • Wheel/Tread MaterialRubber
  • Mounting Plate Size1 1/2 in x 2 2/3 in
  • Inside Bolt Hole Spacing15/16 in x 2 1/8 in
  • Mounting Bolt Dia.1/4 in
  • Number of Wheels1
  • For Axle Dia.1/4 in
  • Swivel Radius1 11/16 in
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Plain
  • Wheel Core Material Rubber
  • Outside Bolt Hole Spacing 15/16 in x 2 1/8 in
  • Wheel/Tread Colour Black
  • Application Audio-Visual Carts, Backroom or Storeroom Carts, Computer and Electronics Carts, Distribution Carts, Floor Protective Carts, Flower Carts, Hotel Carts, Janitorial Carts, Laundry Carts or Trucks, Light Duty Utility Cart, Medical Furniture, Mover Dolly, Office Equipment, Patient Recovery Chairs, Picking Carts, Service Carts, Stock Carts, Store Fixture, Technology Furniture
  • Frame Finish Zinc
  • Wheel/Tread Hardness 80A
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list