!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER,LIGHT-DUTY,BLK WHEEL,STEM,2-1/4"H

CASTER,LIGHT-DUTY,BLK WHEEL,STEM,2-1/4"H

SHEPHERD

CASTER,LIGHT-DUTY,BLK WHEEL,STEM,2-1/4"H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER,LIGHT-DUTY,BLK WHEEL,STEM,2-1/4"H

CASTER,LIGHT-DUTY,BLK WHEEL,STEM,2-1/4"H

SHEPHERD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL100797GZ
  • Mfr. Model # 100797GZ
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemCaster
  • Load Rating75 lb
  • Mounting Height2 1/4 in
  • Stem Length7/16 in
  • Stem Dia.7/8 in
  • Wheel Width1 1/2 in
  • Non-MarkingYes
  • Caster Frame MaterialNylon
  • ApplicationLight Duty
  • Caster Stem TypeGrip Ring
  • Frame ColourBlack
  • Swivel Lock TypeNo Lock Included
  • Wheel Core MaterialBlack
  • Wheel Dia. 55 mm
  • Overall Height 2 1/4 in
  • Caster Stem Size 7/8 in x 7/16 in
  • Frame Finish Nylon
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Nylon
  • Caster Brake Type No Brake Included
  • Number of Wheels 2
  • Caster Mounting Type Stem
  • Core Colour Black
  • Includes Spanner Bushing No
  • Wheel/Tread Colour Black
  • Wheel Core Type Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list