CASTER KIT, 48 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK
CASTER KIT, 48 IN X 24 IN, 6¾ IN OVERALL H, 4 CASTERS, FOR 24 IN CABINET D, BLACK
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This caster kit measures 48 inch width x 6 3/4 inch height x 24 inch depth and is black with a powder-coated finish/coating. It is made out of carbon steel. In addition, it has a 1,000-pound load capacity.
Technical Specs
Item Caster Kit
Caster Type (2) Swivel Casters, (2) Swivel Casters with Brakes
Overall Depth 24 in
Overall Width 48 in
For Cabinet Depth 24 in
Includes Fasteners Fasteners Included
Caster Wheel/Tread Material Polyvinyl Chloride
Caster Wheel Diameter 4 in
Compatible Manufacturer Model Number J2478ALGY, J2478APY, J2478SUBK, J2478SULGY, J2478SUMGY, J2478SUPY, J2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUMGY, JSD2478SUPY, JSD2478SUSD
Number of Casters 4
Base Material Carbon Steel
Colour Black
Overall Height 6 3/4 in
Caster Frame Material Steel
For Cabinet Width 48 in
Load Capacity 1,000 lb
Caster Wheel Bearings Ball
Caster Wheel Type Standard
Finish Powder Coated
Country of Origin United States
(subject to change)