CASTER GATE 4IN SPRING LOADED
CASTER GATE 4IN SPRING LOADED
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gate casters are spring loaded with a universal bracket for use on wood, chain link, and other security perimeter fences. Applications include residential and industrial gates, sliding or rotating doors, and other panels that need to be guided with a spri
Technical Specs
Item Spring Loaded Swivel Caster
Load Rating 125 lb
Frame Finish Zinc
Wheel Width 1 in
Wheel Bearing Type Plain
Caster Brake Type No Brake Included
Tread Shape Flat
Application Light Duty
Caster Stem Type Threaded
Frame Colour Silver
Swivel Raceway Type Single Ball
Wheel Core Material Polyolefin
Wheel Dia. 4 in
Overall Height 11 in
Caster Sub-Type Swivel
Wheel/Tread Material Polyolefin
Non-Marking Yes
Caster Frame Material Steel
Number of Wheels 1
Caster Mounting Type Stem
Core Colour Black
Swivel Lock Type No Lock Included
Wheel/Tread Colour Black
Wheel Core Type Solid