!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER GATE 2IN SPRING LOADED

CASTER GATE 2IN SPRING LOADED

FAULTLESS

CASTER GATE 2IN SPRING LOADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER GATE 2IN SPRING LOADED

CASTER GATE 2IN SPRING LOADED

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL07025
  • Mfr. Model # 07025
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

Gate casters are spring loaded with a universal bracket for use on wood, chain link, and other security perimeter fences. Applications include residential and industrial gates, sliding or rotating doors, and other panels that need to be guided with a spri

Technical Specs

  • ItemSpring Loaded Swivel Caster
  • Load Rating85 lb
  • Frame FinishZinc
  • Wheel Width1 in
  • Wheel Bearing TypeDelrin
  • Caster Frame MaterialSteel
  • ApplicationLight Duty
  • Frame ColourSilver
  • Wheel Core MaterialNylon
  • Wheel Dia. 2 in
  • Overall Height 6 in
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Rubber
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Caster Mounting Type Stem
  • Swivel Lock Type No Lock Included
  • Wheel Core Type Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list