CASTER, SWIVEL/CORROSION-RESIST/5000 LBS LOAD CAP, 3 IN X 6 IN, FORGED STEEL/ZINC
CASTER, SWIVEL/CORROSION-RESIST/5000 LBS LOAD CAP, 3 IN X 6 IN, FORGED STEEL/ZINC
CAN-AM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Made from forged steel, this swivel caster is 3 x 6 inches, and has a load capacity of 5,000 pounds. The zinc frame finish is corrosion-resistant in extreme temperatures, and has a lubricated multi-temp grease fitting with a sealed retainer on roller bearings.
Technical Specs
Item Swivel Caster
Load Rating 5,000 lb
Mounting Height 8 in
Wheel/Tread Material Forged Steel
Mounting Plate Size 5 1/4 in x 7 1/4 in
Inside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
Caster Brake Type No Brake Included
Frame Finish Zinc Corrosion-Resistance
Wheel Dia. 6 in
Wheel Width 3 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Forged Steel
Outside Bolt Hole Spacing 4 1/8 in x 6 1/8 in
Number of Wheels 1
Swivel Lock Type No Lock Included
Country of Origin Switzerland
(subject to change)