!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, RIGID, SINGLE BALL, LD CAP 1500 LB, WHEEL SZ 2 X 6 IN, CAST IRON/ZINC-PLATED

CASTER, RIGID, SINGLE BALL, LD CAP 1500 LB, WHEEL SZ 2 X 6 IN, CAST IRON/ZINC-PLATED

COLSON

CASTER, RIGID, SINGLE BALL, LD CAP 1500 LB, WHEEL SZ 2 X 6 IN, CAST IRON/ZINC-PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, RIGID, SINGLE BALL, LD CAP 1500 LB, WHEEL SZ 2 X 6 IN, CAST IRON/ZINC-PLATED

CASTER, RIGID, SINGLE BALL, LD CAP 1500 LB, WHEEL SZ 2 X 6 IN, CAST IRON/ZINC-PLATED

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL6-6208-139
  • Mfr. Model # 6-6208-139
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This zinc-plated rigid caster has a 2 x 6-inch wheel made from durable cast iron. Each caster has a load rating of 1500 pounds and features a single ball kingpinless swivel raceway type with a sealed retainer on the roller bearings. This caster includes a grease fitting with multi-temperature grease to lubricate in extreme temperatures.

Technical Specs

  • ItemCaster
  • Load Rating1,500 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialCast Iron
  • Mounting Plate Size4 1/2 in x 6 1/4 in
  • Inside Bolt Hole Spacing2 7/16 in x 4 15/16 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeFlat
  • Swivel Raceway TypeSingle Ball
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Delrin
  • Wheel Core Material Cast Iron
  • Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in
  • Number of Wheels 1
  • Standards NSF Listed, RoHS Compliant
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list