!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASTER, SWIVEL/TOP PLATE/PRECISION BALL BEARINGS/200 LBS CAP, 1 1/4 IN X 4 IN, RUBBER/PU/ZINC

CASTER, SWIVEL/TOP PLATE/PRECISION BALL BEARINGS/200 LBS CAP, 1 1/4 IN X 4 IN, RUBBER/PU/ZINC

CAN-AM

CASTER, SWIVEL/TOP PLATE/PRECISION BALL BEARINGS/200 LBS CAP, 1 1/4 IN X 4 IN, RUBBER/PU/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL/TOP PLATE/PRECISION BALL BEARINGS/200 LBS CAP, 1 1/4 IN X 4 IN, RUBBER/PU/ZINC

CASTER, SWIVEL/TOP PLATE/PRECISION BALL BEARINGS/200 LBS CAP, 1 1/4 IN X 4 IN, RUBBER/PU/ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL99086
  • Mfr. Model # 99086
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel caster wheel has a top plate, precision ball bearings for quiet maneuvering, and has a load capacity of 200 pounds. This zinc-chromatic caster has a temperature range for elastic rubber is up to 176 Degrees F, polyurethane up to 212 Degrees F, and measures 1 1/4 x 4 inches.

Technical Specs

  • ItemCaster
  • Load Rating200 lb
  • Caster Sub-TypeSwivel
  • Wheel Bearing TypeBall Bearing
  • ApplicationFood Service, Health Care, Hospital Equipment, Portable Equipment, Utility Carts
  • Wheel Dia. 4 in
  • Wheel Width 1 1/4 in
  • Wheel/Tread Material Elastic Rubber Tread with Zinc Chromatized Plate
  • Wheel Core Material Elastic Rubber Tread with Zinc Chromatized Plate
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list