!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTOR TRANSPORT CASE W 4 WHEELS, BLACK, 44.9 X 25.32 X 16.5 IN, POLYURETHANE/STAINLESS STEEL

PROTECTOR TRANSPORT CASE W 4 WHEELS, BLACK, 44.9 X 25.32 X 16.5 IN, POLYURETHANE/STAINLESS STEEL

PELICAN

PROTECTOR TRANSPORT CASE W 4 WHEELS, BLACK, 44.9 X 25.32 X 16.5 IN, POLYURETHANE/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTOR TRANSPORT CASE W 4 WHEELS, BLACK, 44.9 X 25.32 X 16.5 IN, POLYURETHANE/STAINLESS STEEL

PROTECTOR TRANSPORT CASE W 4 WHEELS, BLACK, 44.9 X 25.32 X 16.5 IN, POLYURETHANE/STAINLESS STEEL

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,462.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1780RF
  • Mfr. Model # 1780RF
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Product Details

This black protector transport case features four polyurethane wheels, a detachable lid, easy-open latches, fold-down handles, and stainless steel padlock protectors. It has outside measurements of 44.9 x 25.32 x 16.5 inches and inside measurements of 41.12 x 21.54 x 14.88 inches. It has a depth of 14.88 inches and an internal volume of 7.63 cubic feet.

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignCustom Foam with Rifle Cutouts
  • Includes Foam InsertYes
  • Inside Length41 1/8 in
  • Lid Depth7 5/8 in
  • Maximum Operating Temperature210 Degrees F
  • Number of Latches6
  • Overall Depth16 1/2 in
  • Overall Width25 3/8 in
  • IP/NEMA RatingIP67
  • Weight49 lb
  • FinishUnfinished
  • MobilityMobile
  • Pressure Valve TypeAutomatic
  • Series1780
  • Bottom Depth 7 1/4 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 14 7/8 in
  • Inside Width 21 1/2 in
  • Material Plastic
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 4
  • Overall Length 44 7/8 in
  • Weight Capacity 500 lb
  • Standards DEF STAN 81-41, STANAG 4280
  • Caster Type Rigid
  • Foam Material Polyurethane
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 7.63 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list