!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASE W/FOAM 95.3x68.9x36.5 CM, BLK

CASE W/FOAM 95.3x68.9x36.5 CM, BLK

PELICAN

CASE  W/FOAM 95.3x68.9x36.5 CM, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASE W/FOAM 95.3x68.9x36.5 CM, BLK

CASE W/FOAM 95.3x68.9x36.5 CM, BLK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,473.16 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1730
  • Mfr. Model # 1730
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pluck
  • Inside Depth12-1/2"
  • Inside Width24"
  • MaterialCopolymer Polypropylene
  • Number of Latches8
  • Overall Depth14-3/8"
  • Overall Width27-1/4"
  • IP/NEMA RatingIP67
  • Weight38 lb.
  • Foam MaterialPolyurethane
  • Padlock Hole Diameter5/16 in
  • Resistant ToCrush, Dust, Water
  • Volume Capacity5.90 cu. ft.
  • Bottom Depth 10"
  • Colour Olive Drab Green
  • Includes Foam Insert Yes
  • Inside Length 34"
  • Lid Depth 2-1/2"
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 2
  • Overall Length 37-1/8"
  • Weight Capacity 416 lb
  • Standards IP67 (1m Submersion for 30 min.)
  • Finish Unfinished
  • Mobility Mobile
  • Pressure Valve Type Automatic
  • Series 1730
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list