CASE W/FOAM 80.2x58.4x49.5 CM, BLK
CASE W/FOAM 80.2x58.4x49.5 CM, BLK
PELICAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Pelican(TM) Protector Cases(TM), 1660 case, 80 centimeter by 58.1 centimeter by 48.2 centimeter outside dimensions, 71.5 centimeter by 50.1 centimeter by 44.7 centimeter inside dimensions, wheels, extendable handles, colour black.
Technical Specs
- Item1660 Case
- ColourBlack
- Inside Length28.20"
- Lid Depth3.50"
- Overall Depth19-1/2"
- Overall Width23"
- Weight42.16 lbs.
- Bottom Depth 14.14"
- Inside Depth 17.63"
- Inside Width 19.66"
- Material Polypropylene
- Overall Length 31-5/8"
- Standards IP67 (1 m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
- Volume Capacity 5.66 ft³
- Country of Origin United States
(subject to change)
Alternate Products
-
PELICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,051.70
/ each
-
PELICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$884.50
/ each