!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, W/FOAM, WHEELS, PURGE VALVE, BLACK, 79 1/2 X 61 1/2 X 44.4 CM, PP

PROTECTIVE CASE, AIR, W/FOAM, WHEELS, PURGE VALVE, BLACK, 79 1/2 X 61 1/2 X 44.4 CM, PP

PELICAN

PROTECTIVE CASE, AIR, W/FOAM, WHEELS, PURGE VALVE, BLACK, 79 1/2 X 61 1/2 X 44.4 CM, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, W/FOAM, WHEELS, PURGE VALVE, BLACK, 79 1/2 X 61 1/2 X 44.4 CM, PP

PROTECTIVE CASE, AIR, W/FOAM, WHEELS, PURGE VALVE, BLACK, 79 1/2 X 61 1/2 X 44.4 CM, PP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,009.08 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1630BK
  • Mfr. Model # 1630
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This black polypropylene protective case with foam measures 79 1/2 length x 61 1/2 width x 44.4 centimetres depth. It comes with wheels and an automatic pressure equalization valve which keeps water out and balances the air pressure inside the case.

Technical Specs

  • ItemEquipment Protector Case
  • ColourBlack
  • Inside Length27.70"
  • Lid Depth3.25"
  • Number of Wheels4
  • Overall Length24.81"
  • StandardsIP67 (1 m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Volume Capacity5.21 cu. ft.
  • Bottom Depth 12.14"
  • Inside Depth 15.50"
  • Inside Width 20.98"
  • Material Polypropylene
  • Overall Depth 13.87"
  • Overall Width 19.37"
  • Weight 36.00 lbs.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list