!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 11 IN X 19¾ IN X 7⅝ IN INSIDE, FLAT/PICK AND PACK, BLACK, MOBILE

PROTECTIVE CASE, 11 IN X 19¾ IN X 7⅝ IN INSIDE, FLAT/PICK AND PACK, BLACK, MOBILE

PELICAN

PROTECTIVE CASE, 11 IN X 19¾ IN X 7⅝ IN INSIDE, FLAT/PICK AND PACK, BLACK, MOBILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 11 IN X 19¾ IN X 7⅝ IN INSIDE, FLAT/PICK AND PACK, BLACK, MOBILE

PROTECTIVE CASE, 11 IN X 19¾ IN X 7⅝ IN INSIDE, FLAT/PICK AND PACK, BLACK, MOBILE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $473.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1510BK
  • Mfr. Model # 1510
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.21 lbs

Product Details

Pelican(TM) Protector Cases(TM), 1510 case, carry on, 55.9 centimeter by 35.1 centimeter by 22.9 centimeter outside dimensions, 50.1 centimeter by 27.9 centimeter by 19.3 centimeter inside dimensions, colour black.

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pack
  • Includes Foam InsertYes
  • Inside Length19 3/4 in
  • Lid Depth1 3/4 in
  • Maximum Operating Temperature210 Degrees F
  • Number of Latches2
  • Overall Depth9 in
  • Overall Width13 7/8 in
  • IP/NEMA RatingIP67
  • Weight13 lb
  • FinishUnfinished
  • MobilityMobile
  • Pressure Valve TypeAutomatic
  • Series1510
  • Bottom Depth 5 3/4 in
  • Colour Black
  • Handle Style Folding, Telescoping
  • Inside Depth 7 5/8 in
  • Inside Width 11 in
  • Material Plastic
  • Minimum Operating Temperature -40 Degrees F
  • Number of Wheels 2
  • Overall Length 22 in
  • Weight Capacity 64 lb
  • Standards DEF STAN 81-41, STANAG 4280
  • Caster Type (2) Rigid
  • Foam Material Polyurethane
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 0.96 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list