!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, W/FOAM, TELESCOPIC HANDLE, ORANGE, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PROTECTIVE CASE, AIR, W/FOAM, TELESCOPIC HANDLE, ORANGE, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PELICAN

PROTECTIVE CASE, AIR, W/FOAM, TELESCOPIC HANDLE, ORANGE, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, W/FOAM, TELESCOPIC HANDLE, ORANGE, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PROTECTIVE CASE, AIR, W/FOAM, TELESCOPIC HANDLE, ORANGE, 32 37/64 X 18 13/32 X 11 1/64 IN, PP/PUR

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $777.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC016150-0000-150
  • Mfr. Model # 1615
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.82 lbs

Product Details

This protective air case with foam measures 32 37/64 length x 18 13/32 width x 11 1/64 inches depth. The orange case is made of a super-light HPX polymer and polypropylene. The case comes with convoluted pick and pack polyurethane dividers. It has two wheels and a water- and air-tight O-ring. The case comes with a folding, telescopic handle.

Technical Specs

  • ItemAir Case
  • Closure TypeDouble Throw
  • Foam DesignFlat, Pick and Pluck
  • Includes Foam InsertYes
  • Inside Length29 5/8 in
  • Lid Depth2 in
  • Maximum Operating Temperature159.8 Degrees F
  • Number of Latches2
  • Overall Depth11 1/50 in
  • Overall Width18 3/8 in
  • StandardsMIL-SPEC
  • Caster TypeRigid
  • Foam MaterialPolyurethane
  • Number of Compartments(1) Horizontal
  • Padlock Hole Diameter1/3 in
  • Resistant ToDust, Water
  • Volume Capacity2.49 cu ft
  • Bottom Depth 7 3/8 in
  • Colour Orange
  • Handle Style Folding
  • Inside Depth 9 3/8 in
  • Inside Width 15 1/2 in
  • Material Polypropylene Blend
  • Minimum Operating Temperature -59.8 Degrees F
  • Number of Wheels 2
  • Overall Length 32 5/8 in
  • IP/NEMA Rating IP67
  • Weight 17.6 lb
  • Finish Unfinished
  • Mobility Mobile
  • Number of Padlock Holes 2
  • Pressure Valve Type Automatic
  • Series 1615
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list