!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASE SOFT

CASE SOFT

FLUKE

CASE SOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASE SOFT

CASE SOFT

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETC33
  • Mfr. Model # C33
  • UNSPSC # 41103311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Carrying case, soft, color black/yellow, for use with 320 series, 330 series, T3/T5, material vinyl, width 4.5 in., height 11 in., depth 2.2 in. belt loop, weather-resistant zipper.

Technical Specs

  • ItemCarrying Case
  • For Use WithT100 series (T100/T120 and T140)/330 series/T5
  • FeaturesBelt Loop and An Inner Pocket
  • Overall Height11"
  • Overall Depth2-3/16"
  • Weather-Resistant ZipperYes
  • Material Vinyl
  • Colour black/yellow
  • Includes Zippered Carrying Case with Durable Vinyl Exterior
  • Overall Width 4-1/2"
  • Wrist Strap No
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list