!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 24¼ IN X 39⅞ IN X 18 IN INSIDE, BLACK, NO WHEELS, 50 LB W, IP67

PROTECTIVE CASE, 24¼ IN X 39⅞ IN X 18 IN INSIDE, BLACK, NO WHEELS, 50 LB W, IP67

PELICAN

PROTECTIVE CASE, 24¼ IN X 39⅞ IN X 18 IN INSIDE, BLACK, NO WHEELS, 50 LB W, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 24¼ IN X 39⅞ IN X 18 IN INSIDE, BLACK, NO WHEELS, 50 LB W, IP67

PROTECTIVE CASE, 24¼ IN X 39⅞ IN X 18 IN INSIDE, BLACK, NO WHEELS, 50 LB W, IP67

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,575.73 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLCAL4024-1305-110
  • Mfr. Model # AL4024-1305
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

Features: Comfort grip handles. Positive anti-shear locks, which prevent lid seperation after impact. Reinforced corners and edges for additional impact protection. Molded-in ribs and corrugations for secure, non-slip stacking, columnar strength, and added protection. Recessed hardware.

Technical Specs

  • ItemExtra Large Ruggedized Case
  • Closure TypeLatches
  • Handle StyleFolding
  • Inside Depth18"
  • Inside Width24-1/2"
  • MaterialPolyethylene
  • Minimum Operating Temperature-20 Degrees F
  • Overall Depth20-1/4"
  • Overall Width27-1/4"
  • Weight50.2 lb.
  • Foam MaterialNone
  • Resistant ToImpact, Splash
  • Volume Capacity10.1 cu. ft.
  • Bottom Depth 12-3/4"
  • Colour Black
  • Includes Foam Insert No
  • Inside Length 40"
  • Lid Depth 5-1/4"
  • Maximum Operating Temperature 140 Degrees F
  • Number of Wheels 0
  • Overall Length 42-3/4"
  • IP/NEMA Rating IP67
  • Finish Unfinished
  • Mobility Stationary
  • Stackable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list