!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 25⅛ IN X 30⅛ IN X 15⅜ IN INSIDE, BLACK, 4 WHEELS, 43 LB W, IP67

PROTECTIVE CASE, 25⅛ IN X 30⅛ IN X 15⅜ IN INSIDE, BLACK, 4 WHEELS, 43 LB W, IP67

PELICAN

PROTECTIVE CASE, 25⅛ IN X 30⅛ IN X 15⅜ IN INSIDE, BLACK, 4 WHEELS, 43 LB W, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 25⅛ IN X 30⅛ IN X 15⅜ IN INSIDE, BLACK, 4 WHEELS, 43 LB W, IP67

PROTECTIVE CASE, 25⅛ IN X 30⅛ IN X 15⅜ IN INSIDE, BLACK, 4 WHEELS, 43 LB W, IP67

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,089.77 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1690NF
  • Mfr. Model # 1690NF
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 679
  • Shipping Weight 38.4 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Handle StyleFolding, Telescoping
  • Inside Depth15 3/8 in
  • Inside Width25 1/8 in
  • MaterialPlastic
  • Minimum Operating Temperature-40 Degrees F
  • Number of Wheels4
  • Overall Length33 1/2 in
  • Weight Capacity410 lb
  • StandardsIP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Caster Type(4) Rigid
  • Foam MaterialNone
  • Number of Handles3
  • Pressure Valve TypeAutomatic
  • Series1690
  • Bottom Depth 12 1/8 in
  • Colour Black
  • Includes Foam Insert No
  • Inside Length 30 1/8 in
  • Lid Depth 2 7/8 in
  • Maximum Operating Temperature 210 Degrees F
  • Number of Latches 7
  • Overall Depth 17 5/8 in
  • Overall Width 28 3/8 in
  • IP/NEMA Rating IP67
  • Weight 43 lb
  • Finish Unfinished
  • Mobility Mobile
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 6.73 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list